Shop BESTORQ
See all product information
Timing Belt Model 180L369 18 in Effective length and 369 in Top Width
Mfr # 180L369
Zoro # G807402950
product price:Â $79.19
/eaKey Features
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Inside Length
18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
180L369
Zoro #
G807402950
UPC #
-
Country of Origin
China
Dimensions
Inside Length
18 in
Belt Trade Size
L
Top Width
3.69 in
Pitch Length
18 in
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
0.78
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
48
Maximum Operating Temperature
160 Degrees F
Industry Number
180L369
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.