Shop BESTORQ

Timing Belt Model 180XL369 18 in Effective length and 369 in Top Width

  • Mfr # 180XL369

  • Zoro # G307406656


product price:  $73.79
/ea

Key Features

Banded Belt
No
Standards
RMA
Weight
0.24
Inside Length
18 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
180XL369
Zoro #
G307406656
UPC #
-
Country of Origin
China

Dimensions

Inside Length
18 in
Belt Trade Size
XL
Top Width
3.69 in
Pitch Length
18 in

Details

Banded Belt
No
Standards
RMA
Weight
0.24
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
90
Belt Coating
Nylon
Industry Number
180XL369
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.