Shop BESTORQ

Timing Belt Model 184XL1719 184 in Effective length and 1719 in Top Width

  • Mfr # 184XL1719

  • Zoro # G307412879


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
18.4 in
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
1.14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
184XL1719
Zoro #
G307412879
UPC #
-
Country of Origin
China

Dimensions

Inside Length
18.4 in
Pitch Length
18.4 in
Belt Trade Size
XL
Top Width
17.19 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
1.14
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Industry Number
184XL1719
Tooth Shape
Trapezoidal
Number of Teeth
92
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.