Shop BESTORQ

Timing Belt Model 185MXL150 185 in Effective length and 15 in Top Width

  • Mfr # 185MXL150

  • Zoro # G807404411


product price:  $36.15
/ea

Key Features

Gearbelt Type
Timing Belt
Height
0.044 in
Banded Belt
No
Inside Length
18.5 in
Weight
0.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
185MXL150
Zoro #
G807404411
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
18.5 in
Pitch Length
18.5 in
Belt Trade Size
MXL
Top Width
1.5 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.1
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
185MXL150
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.08 in
Number of Teeth
231
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.