Shop BESTORQ

Timing Belt Model 187L031 - 18.7 in Outside Length - 0.31 in Top Width

  • Mfr # 187L031

  • Zoro # G803623724


product price:  $10.55
/ea

Key Features

Top Width
0.31 in
Color
BLACK
Height
0.14 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
187L031
Zoro #
G803623724
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.31 in
Height
0.14 in
Inside Length
18.7 in
Pitch Length
18.7 in
Belt Trade Size
L

Details

Color
BLACK
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
Application
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.07
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Number of Teeth
49
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
187L031
Pitch
0.375 in
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 18.7 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.