Timing Belt Model 188XL1544 188 in Effective length and 1544 in Top Width

  • Mfr # 188XL1544

  • Zoro # G907410176


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.05
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
188XL1544
Zoro #
G907410176
UPC #
-
Country of Origin
China

Dimensions

Inside Length
18.8 in
Pitch Length
18.8 in
Belt Trade Size
XL
Top Width
15.44 in

Details

Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.05
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Industry Number
188XL1544
Tooth Location
One Side
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Number of Teeth
94

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.