Shop BESTORQ
See all product information
Timing Belt Model 188XL1719 188 in Effective length and 1719 in Top Width
Mfr # 188XL1719
Zoro # G007410915
product price:Â $347.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Inside Length
18.8 in
Weight
1.17
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
188XL1719
Zoro #
G007410915
UPC #
-
Country of Origin
China
Dimensions
Inside Length
18.8 in
Top Width
17.19 in
Belt Trade Size
XL
Pitch Length
18.8 in
Details
Gearbelt Type
Timing Belt
Weight
1.17
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Tooth Location
One Side
Pitch
0.2 in
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
94
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Industry Number
188XL1719
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.