
Shop BESTORQ
See all product information
Timing Belt Model 190XL081 19 in Effective length and 081 in Top Width
Mfr # 190XL081
Zoro # G607413873
product price:Â $20.95
/eaKey Features
Temp. Range
-30 F to 160 F
Weight
0.06
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
190XL081
Zoro #
G607413873
UPC #
-
Country of Origin
China
Dimensions
Inside Length
19 in
Pitch Length
19 in
Top Width
0.81 in
Belt Trade Size
XL
Details
Temp. Range
-30 F to 160 F
Weight
0.06
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Item
Timing Belt
Number of Teeth
95
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Industry Number
190XL081
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.