Timing Belt Model 190XL456 19 in Effective length and 456 in Top Width

  • Mfr # 190XL456

  • Zoro # G607415204


product price:  $89.65
/ea

Key Features

Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.32
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
190XL456
Zoro #
G607415204
UPC #
-
Country of Origin
China

Dimensions

Inside Length
19 in

Details

Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.32
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.