Shop BESTORQ
See all product information
Timing Belt Model 192MXL028 - 19.2 in Outside Length - 0.28 in Top Width
Mfr # 192MXL028
Zoro # G503625547
product price:Â $10.19
/eaKey Features
Top Width
0.28 in
Number of Ribs
1
Temp. Range
-30 F to 160 F
Height
0.044 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
192MXL028
Zoro #
G503625547
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.28 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
19.2 in
Details
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Standards
RMA
Weight
0 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
192MXL028
Pitch
0.08 in
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Number of Teeth
240
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.28 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 19.2inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.