Shop BESTORQ
See all product information
Timing Belt Model 192MXL1462 192 in Effective length and 1462 in Top Width
Mfr # 192MXL1462
Zoro # G607408213
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Inside Length
19.2 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
192MXL1462
Zoro #
G607408213
UPC #
-
Country of Origin
China
Dimensions
Inside Length
19.2 in
Height
0.044 in
Top Width
14.62 in
Belt Trade Size
MXL
Pitch Length
19.2 in
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.99
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
192MXL1462
Pitch
0.08 in
Belt Coating
Nylon
Number of Teeth
240
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.