Timing Belt Model 192XL187 192 in Effective length and 187 in Top Width

  • Mfr # 192XL187

  • Zoro # G707410604


product price:  $40.19
/ea

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Inside Length
19.2 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
192XL187
Zoro #
G707410604
UPC #
-
Country of Origin
China

Dimensions

Inside Length
19.2 in
Belt Trade Size
XL
Pitch Length
19.2 in
Top Width
1.87 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.14
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
96
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
192XL187
Tooth Shape
Trapezoidal
Pitch
0.2 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.