Shop BESTORQ

Timing Belt Model 194XL1644 194 in Effective length and 1644 in Top Width

  • Mfr # 194XL1644

  • Zoro # G407412816


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194XL1644
Zoro #
G407412816
UPC #
-
Country of Origin
China

Dimensions

Inside Length
19.4 in
Top Width
16.44 in
Belt Trade Size
XL
Pitch Length
19.4 in

Details

Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
1.15
Color
BLACK
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
97
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
194XL1644
Pitch
0.2 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.