Shop BESTORQ
See all product information
Timing Belt Model 195L1462 195 in Effective length and 1462 in Top Width
Mfr # 195L1462
Zoro # G107414158
product price:Â $325.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Weight
3.31
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
195L1462
Zoro #
G107414158
UPC #
-
Country of Origin
China
Dimensions
Inside Length
19.5 in
Top Width
14.62 in
Belt Trade Size
L
Pitch Length
19.5 in
Details
Standards
RMA
Weight
3.31
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
195L1462
Number of Teeth
52
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.