Shop BESTORQ

Timing Belt Model 196XL481 196 in Effective length and 481 in Top Width

  • Mfr # 196XL481

  • Zoro # G907405356


product price:  $95.39
/ea

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.34
Standards
RMA
Inside Length
19.6 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
196XL481
Zoro #
G907405356
UPC #
-
Country of Origin
China

Dimensions

Inside Length
19.6 in
Belt Trade Size
XL
Top Width
4.81 in
Pitch Length
19.6 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.34
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Industry Number
196XL481
Tooth Shape
Trapezoidal
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
98

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.