Shop BESTORQ
See all product information
Timing Belt Model 198XL1362 198 in Effective length and 1362 in Top Width
Mfr # 198XL1362
Zoro # G907406049
product price:Â $261.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Weight
0.98
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
198XL1362
Zoro #
G907406049
UPC #
-
Country of Origin
China
Dimensions
Inside Length
19.8 in
Belt Trade Size
XL
Top Width
13.62 in
Pitch Length
19.8 in
Details
Temp. Range
-30 F to 160 F
Weight
0.98
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
99
Tooth Location
One Side
Pitch
0.2 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
198XL1362
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.