Shop BESTORQ
See all product information
Timing Belt Model 198XL312 198 in Effective length and 312 in Top Width
Mfr # 198XL312
Zoro # G807407115
product price:Â $65.95
/eaKey Features
Inside Length
19.8 in
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
198XL312
Zoro #
G807407115
UPC #
-
Country of Origin
China
Dimensions
Inside Length
19.8 in
Belt Trade Size
XL
Top Width
3.12 in
Pitch Length
19.8 in
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
0.23
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Number of Teeth
99
Tooth Location
One Side
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Industry Number
198XL312
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.