Timing Belt Model 202XL094 202 in Effective length and 094 in Top Width

  • Mfr # 202XL094

  • Zoro # G907415515


product price:  $23.79
/ea

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.07
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
202XL094
Zoro #
G907415515
UPC #
-
Country of Origin
China

Dimensions

Inside Length
20.2 in
Top Width
0.94 in
Belt Trade Size
XL
Pitch Length
20.2 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
0.07
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Industry Number
202XL094
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
101

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.