Shop BESTORQ

Timing Belt Model 204-3M-250 - 8.03 in Outside Length - 9.84 in Top Width

  • Mfr # 204-3M-250

  • Zoro # G803623007


product price:  $80.99
/ea

Key Features

Top Width
250 mm
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Weight
0.3 lbs.
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
204-3M-250
Zoro #
G803623007
UPC #
-
Country of Origin
China

Dimensions

Top Width
250 mm
Height
0.09 in
Pitch Length
204 mm
Belt Trade Size
3M

Details

Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Weight
0.3 lbs.
Temp. Range
-30 F to 160 F
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
3 mm
Number of Teeth
68
Industry Number
204-3M-250
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 9.84 inches Material: Rubber Number of Ribs: 1 Pitch Length: 8.03inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.