Shop BESTORQ
See all product information
Timing Belt Model 204-3M-75 - 8.03 in Outside Length - 2.95 in Top Width
Mfr # 204-3M-75
Zoro # G503623116
product price:Â $29.75
/eaKey Features
Top Width
75 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
0.3 lbs.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
204-3M-75
Zoro #
G503623116
UPC #
-
Country of Origin
China
Dimensions
Top Width
75 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
204 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
0.3 lbs.
Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
One Side
Tooth Shape
HTD Curvilinear
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
204-3M-75
Number of Teeth
68
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.95 inches Material: Rubber Number of Ribs: 1 Pitch Length: 8.03inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.