
Timing Belt Model 205MXL1187 205 in Effective length and 1187 in Top Width
Mfr # 205MXL1187
Zoro # G407410126
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Weight
0.86
Height
0.044 in
Inside Length
20.5 in
Standards
RMA
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
205MXL1187
Zoro #
G407410126
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
20.5 in
Top Width
11.87 in
Belt Trade Size
MXL
Pitch Length
20.5 in
Details
Weight
0.86
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Number of Teeth
256
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.08 in
Industry Number
205MXL1187
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.