
Shop BESTORQ
See all product information
Timing Belt Model 205MXL119 205 in Effective length and 119 in Top Width
Mfr # 205MXL119
Zoro # G707410123
product price:Â $28.79
/eaKey Features
Gearbelt Type
Timing Belt
Weight
0.09
Inside Length
20.5 in
Height
0.044 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
205MXL119
Zoro #
G707410123
UPC #
-
Country of Origin
China
Dimensions
Inside Length
20.5 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
20.5 in
Top Width
1.19 in
Details
Gearbelt Type
Timing Belt
Weight
0.09
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
256
Industry Number
205MXL119
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Pitch
0.08 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.