Shop BESTORQ

Timing Belt Model 205MXL1262 205 in Effective length and 1262 in Top Width

  • Mfr # 205MXL1262

  • Zoro # G707410215


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Weight
0.91
Inside Length
20.5 in
Temp. Range
-30 F to 160 F
Standards
RMA
Height
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205MXL1262
Zoro #
G707410215
UPC #
-
Country of Origin
China

Dimensions

Inside Length
20.5 in
Height
0.044 in
Top Width
12.62 in
Belt Trade Size
MXL
Pitch Length
20.5 in

Details

Weight
0.91
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Color
BLACK
Belt Coating
Nylon
Industry Number
205MXL1262
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Number of Teeth
256

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.