Timing Belt Model 205MXL169 205 in Effective length and 169 in Top Width

  • Mfr # 205MXL169

  • Zoro # G007410755


product price:  $41.85
/ea

Key Features

Gearbelt Type
Timing Belt
Inside Length
20.5 in
Height
0.044 in
Weight
0.13
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205MXL169
Zoro #
G007410755
UPC #
-
Country of Origin
China

Dimensions

Inside Length
20.5 in
Height
0.044 in

Details

Gearbelt Type
Timing Belt
Weight
0.13
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.