Timing Belt Model 890L1062 89 in Effective length and 1062 in Top Width

  • Mfr # 890L1062

  • Zoro # G407435952


product price:  $641.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Type
Timing Belt
Inside Length
89 in
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
11.09
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
890L1062
Zoro #
G407435952
UPC #
-
Country of Origin
China

Dimensions

Inside Length
89 in
Belt Trade Size
L
Pitch Length
89 in
Top Width
10.62 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
11.09
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Industry Number
890L1062
Pitch
0.375 in
Number of Teeth
237
Tooth Shape
Trapezoidal
Item
Timing Belt
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.