Timing Belt Model 205MXL625 205 in Effective length and 625 in Top Width

  • Mfr # 205MXL625

  • Zoro # G807411846


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Weight
0.45
Temp. Range
-30 F to 160 F
Banded Belt
No
Inside Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205MXL625
Zoro #
G807411846
UPC #
-
Country of Origin
China

Dimensions

Inside Length
20.5 in
Height
0.044 in
Pitch Length
20.5 in
Belt Trade Size
MXL
Top Width
6.25 in

Details

Standards
RMA
Weight
0.45
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
205MXL625
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
256
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.