Shop BESTORQ

Timing Belt Model 206XL1744 206 in Effective length and 1744 in Top Width

  • Mfr # 206XL1744

  • Zoro # G707413223


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Inside Length
20.6 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
1.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
206XL1744
Zoro #
G707413223
UPC #
-
Country of Origin
China

Dimensions

Inside Length
20.6 in
Belt Trade Size
XL
Pitch Length
20.6 in
Top Width
17.44 in

Details

Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
1.3
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
103
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.2 in
Industry Number
206XL1744
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.