Shop BESTORQ
See all product information
Timing Belt Model 206XL425 206 in Effective length and 425 in Top Width
Mfr # 206XL425
Zoro # G807413062
product price:Â $86.75
/eaKey Features
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
20.6 in
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
206XL425
Zoro #
G807413062
UPC #
-
Country of Origin
China
Dimensions
Inside Length
20.6 in
Top Width
4.25 in
Belt Trade Size
XL
Pitch Length
20.6 in
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.32
Banded Belt
No
Color
BLACK
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
103
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
206XL425
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.