Shop BESTORQ

Timing Belt Model 208XL575 - 20.8 in Outside Length - 5.75 in Top Width

  • Mfr # 208XL575

  • Zoro # G803624028


product price:  $57.79
/ea

Key Features

Top Width
5.75 in
Weight
0.4 lbs.
Height
0.09 in
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
208XL575
Zoro #
G803624028
UPC #
-
Country of Origin
China

Dimensions

Top Width
5.75 in
Height
0.09 in
Pitch Length
20.8 in
Belt Trade Size
XL

Details

Weight
0.4 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Industry Number
208XL575
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Coating
Nylon
Number of Teeth
104
Tooth Location
One Side
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.75 inches Material: Rubber Number of Ribs: 1 Pitch Length: 20.8 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.