Shop BESTORQ
See all product information
Timing Belt Model 210-3M-300 - 8.27 in Outside Length - 11.81 in Top Width
Mfr # 210-3M-300
Zoro # G503624014
product price:Â $96.35
/eaKey Features
Top Width
300 mm
Weight
0.3 lbs.
Height
0.09 in
Number of Ribs
1
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210-3M-300
Zoro #
G503624014
UPC #
-
Country of Origin
China
Dimensions
Top Width
300 mm
Height
0.09 in
Pitch Length
210 mm
Belt Trade Size
3M
Details
Weight
0.3 lbs.
Number of Ribs
1
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
70
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Pitch
3 mm
Industry Number
210-3M-300
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 11.81 inches Material: Rubber Number of Ribs: 1 Pitch Length: 8.27inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.