Shop BESTORQ
See all product information
Create Account
Timing Belt Model 2100-14M-20 - 82.68 in Outside Length - 0.79 in Top Width
Mfr # 2100-14M-20
Zoro # G203624345
product price:Â $74.59
/eaKey Features
Top Width
20 mm
Weight
0.5 lbs.
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2100-14M-20
- Zoro #
- G203624345
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 20 mm
- Height
- 0.39 in
- Belt Trade Size
- 14M
- Pitch Length
- 2100 mm
Details
- Weight
- 0.5 lbs.
- Gearbelt Type
- Timing Belt
- Temp. Range
- -30 F to 160 F
- Application
- Heavy Duty General Application
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Standards
- RMA
- Number of Ribs
- 1
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Industry Number
- 2100-14M-20
- Maximum Operating Temperature
- 160 Degrees F
- Belt Coating
- Nylon
- Pitch
- 14 mm
- Tooth Shape
- HTD Curvilinear
- Belt Material
- Chloroprene Polymer, Neoprene
- Tooth Location
- One Side
- Number of Teeth
- 150
- Reinforcing Cord Material
- Fiberglass
- Item
- Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.79 inches Material: Rubber Number of Ribs: 1 Pitch Length: 82.68inches Depth: 0.39 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.