Shop BESTORQ
See all product information
Timing Belt Model 212MXL1500 - 21.2 in Outside Length - 15 in Top Width
Mfr # 212MXL1500
Zoro # G803627159
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Top Width
15 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.044 in
Weight
1.5 lbs.
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
212MXL1500
Zoro #
G803627159
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
21.2 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.5 lbs.
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Number of Ribs
1
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Number of Teeth
265
Pitch
0.08 in
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Industry Number
212MXL1500
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 21.2inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.