Shop BESTORQ
See all product information
Timing Belt Model 212MXL1519 212 in Effective length and 1519 in Top Width
Mfr # 212MXL1519
Zoro # G107412925
product price:Â $319.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Height
0.044 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
212MXL1519
Zoro #
G107412925
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
21.2 in
Pitch Length
21.2 in
Top Width
15.19 in
Belt Trade Size
MXL
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Weight
1.13
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Location
One Side
Tooth Shape
Trapezoidal
Number of Teeth
265
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Industry Number
212MXL1519
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.