Shop BESTORQ

Timing Belt Model 214XL1544 214 in Effective length and 1544 in Top Width

  • Mfr # 214XL1544

  • Zoro # G107406757


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Inside Length
21.4 in
Weight
1.19
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
214XL1544
Zoro #
G107406757
UPC #
-
Country of Origin
China

Dimensions

Inside Length
21.4 in
Pitch Length
21.4 in
Belt Trade Size
XL
Top Width
15.44 in

Details

Standards
RMA
Weight
1.19
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Number of Teeth
107
Item
Timing Belt
Belt Coating
Nylon
Pitch
0.2 in
Industry Number
214XL1544
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.