Shop BESTORQ

Timing Belt Model 214XL281 214 in Effective length and 281 in Top Width

  • Mfr # 214XL281

  • Zoro # G807407221


product price:  $61.69
/ea

Key Features

Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
214XL281
Zoro #
G807407221
UPC #
-
Country of Origin
China

Dimensions

Inside Length
21.4 in
Pitch Length
21.4 in
Belt Trade Size
XL
Top Width
2.81 in

Details

Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.22
Color
BLACK
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
214XL281
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
107
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.