Timing Belt Model 215-5M-125 - 8.46 in Outside Length - 4.92 in Top Width

  • Mfr # 215-5M-125

  • Zoro # G803631699


product price:  $53.55
/ea

Key Features

Top Width
4.92 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
2.4 lbs.
Height
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
215-5M-125
Zoro #
G803631699
UPC #
-
Country of Origin
China

Dimensions

Top Width
4.92 in
Height
0.11 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
2.4 lbs.
Temp. Range
-30 F to 160 F
Number of Ribs
1
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.92 inches Material: Rubber Number of Ribs: 1 Pitch Length: 8.46inches Depth: 0.11 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.