Shop BESTORQ

Timing Belt Model 218MXL044 218 in Effective length and 044 in Top Width

  • Mfr # 218MXL044

  • Zoro # G607412302


product price:  $14.69
/ea

Key Features

Inside Length
21.8 in
Banded Belt
No
Height
0.044 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
218MXL044
Zoro #
G607412302
UPC #
-
Country of Origin
China

Dimensions

Inside Length
21.8 in
Height
0.044 in
Pitch Length
21.8 in
Belt Trade Size
MXL
Top Width
0.44 in

Details

Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.04
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Number of Teeth
272
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.08 in
Tooth Location
One Side
Industry Number
218MXL044

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.