Shop BESTORQ
See all product information
Timing Belt Model 218MXL369 218 in Effective length and 369 in Top Width
Mfr # 218MXL369
Zoro # G207413112
product price:Â $82.49
/eaKey Features
Inside Length
21.8 in
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
218MXL369
Zoro #
G207413112
UPC #
-
Country of Origin
China
Dimensions
Inside Length
21.8 in
Height
0.044 in
Pitch Length
21.8 in
Belt Trade Size
MXL
Top Width
3.69 in
Details
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.29
Temp. Range
-30 F to 160 F
Color
BLACK
Number of Teeth
272
Pitch
0.08 in
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
218MXL369
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.