Shop BESTORQ

Timing Belt Model 2200-8M-350 - 86.61 in Outside Length - 11.81 in Top Width

  • Mfr # 2200-8M-350

  • Zoro # G503634440


product price:  $555.99
/ea
Free Shipping & Returns

Key Features

Top Width
350 mm
Height
0.23 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2200-8M-350
Zoro #
G503634440
UPC #
-
Country of Origin
China

Dimensions

Top Width
350 mm
Height
0.23 in
Pitch Length
2200 mm
Belt Trade Size
8M

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
4 lbs.
Number of Ribs
1
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Industry Number
2200-8M-350
Tooth Location
One Side
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Number of Teeth
275

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 13.78 inches Material: Rubber Number of Ribs: 1 Pitch Length: 86.61inches Depth: 0.23 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.