
Shop BESTORQ
See all product information
Timing Belt Model 224MXL450 - 22.4 in Outside Length - 4.5 in Top Width
Mfr # 224MXL450
Zoro # G503630183
product price:Â $49.75
/eaKey Features
Top Width
4.5 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.5 lbs.
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
224MXL450
Zoro #
G503630183
UPC #
-
Country of Origin
China
Dimensions
Top Width
4.5 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
22.4 in
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.5 lbs.
Application
Heavy Duty General Application
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
224MXL450
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal
Number of Teeth
280
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.5 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 22.4inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.