Shop BESTORQ
See all product information
Timing Belt Model 224XL506 224 in Effective length and 506 in Top Width
Mfr # 224XL506
Zoro # G907413849
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Inside Length
22.4 in
Weight
0.42
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
224XL506
Zoro #
G907413849
UPC #
-
Country of Origin
China
Dimensions
Inside Length
22.4 in
Top Width
5.06 in
Belt Trade Size
XL
Pitch Length
22.4 in
Details
Banded Belt
No
Weight
0.42
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Pitch
0.2 in
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Number of Teeth
112
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
224XL506
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.