Shop BESTORQ
See all product information
Timing Belt Model 225L019 225 in Effective length and 019 in Top Width
Mfr # 225L019
Zoro # G807416216
product price:Â $9.79
/eaKey Features
Temp. Range
-30 F to 160 F
Inside Length
22.5 in
Standards
RMA
Weight
0.05
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
225L019
Zoro #
G807416216
UPC #
-
Country of Origin
China
Dimensions
Inside Length
22.5 in
Top Width
0.19 in
Belt Trade Size
L
Pitch Length
22.5 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.05
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Number of Teeth
60
Belt Coating
Nylon
Industry Number
225L019
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.