Shop BESTORQ

Timing Belt Model 226XL1337 226 in Effective length and 1337 in Top Width

  • Mfr # 226XL1337

  • Zoro # G607406721


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Weight
1.09
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
226XL1337
Zoro #
G607406721
UPC #
-
Country of Origin
China

Dimensions

Inside Length
22.6 in
Pitch Length
22.6 in
Belt Trade Size
XL
Top Width
13.37 in

Details

Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Weight
1.09
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Number of Teeth
113
Industry Number
226XL1337
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
0.2 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.