
Shop BESTORQ
See all product information
Timing Belt Model 226XL481 226 in Effective length and 481 in Top Width
Mfr # 226XL481
Zoro # G007407533
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Weight
0.4
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
226XL481
Zoro #
G007407533
UPC #
-
Country of Origin
China
Dimensions
Inside Length
22.6 in
Pitch Length
22.6 in
Belt Trade Size
XL
Top Width
4.81 in
Details
Standards
RMA
Weight
0.4
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
113
Item
Timing Belt
Industry Number
226XL481
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.