Shop BESTORQ
See all product information
Timing Belt Model 228XL056 228 in Effective length and 056 in Top Width
Mfr # 228XL056
Zoro # G207408255
product price:Â $16.69
/eaKey Features
Standards
RMA
Banded Belt
No
Inside Length
22.8 in
Weight
0.05
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
228XL056
Zoro #
G207408255
UPC #
-
Country of Origin
China
Dimensions
Inside Length
22.8 in
Pitch Length
22.8 in
Top Width
0.56 in
Belt Trade Size
XL
Details
Standards
RMA
Banded Belt
No
Weight
0.05
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Industry Number
228XL056
Number of Teeth
114
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.