Shop BESTORQ
See all product information
Timing Belt Model 232MXL256 232 in Effective length and 256 in Top Width
Mfr # 232MXL256
Zoro # G507405817
product price:Â $59.15
/eaKey Features
Standards
RMA
Height
0.044 in
Inside Length
23.2 in
Weight
0.21
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
232MXL256
Zoro #
G507405817
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
23.2 in
Pitch Length
23.2 in
Top Width
2.56 in
Belt Trade Size
MXL
Details
Standards
RMA
Weight
0.21
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Industry Number
232MXL256
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Number of Teeth
290
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.