Shop BESTORQ

Timing Belt Model 234XL760 - 23.4 in Outside Length - 7.6 in Top Width

  • Mfr # 234XL760

  • Zoro # G803630197


product price:  $77.75
/ea

Key Features

Top Width
7.6 in
Gearbelt Type
Timing Belt
Standards
RMA
Height
0.09 in
Weight
0.6 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
234XL760
Zoro #
G803630197
UPC #
-
Country of Origin
China

Dimensions

Top Width
7.6 in
Height
0.09 in
Pitch Length
23.4 in
Belt Trade Size
XL

Details

Gearbelt Type
Timing Belt
Standards
RMA
Weight
0.6 lbs.
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Industry Number
234XL760
Maximum Operating Temperature
160 Degrees F
Pitch
0.2 in
Tooth Location
One Side
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
117

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.6 inches Material: Rubber Number of Ribs: 1 Pitch Length: 23.4 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.