Timing Belt Model 235-5M-700 - 9.25 in Outside Length - 27.56 in Top Width

  • Mfr # 235-5M-700

  • Zoro # G003630508


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Top Width
700 mm
Temp. Range
-30 F to 160 F
Height
0.11 in
Gearbelt Type
Timing Belt
Weight
3 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
235-5M-700
Zoro #
G003630508
UPC #
-
Country of Origin
China

Dimensions

Top Width
700 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
235 mm

Details

Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
3 lbs.
Application
Heavy Duty General Application
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
47
Tooth Shape
HTD Curvilinear
Industry Number
235-5M-700
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 27.56 inches Material: Rubber Number of Ribs: 1 Pitch Length: 9.25inches Depth: 0.11 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.