Shop BESTORQ
See all product information
Timing Belt Model 240H044 24 in Effective length and 044 in Top Width
Mfr # 240H044
Zoro # G407403975
product price:Â $15.95
/eaKey Features
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Weight
0.29
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
240H044
Zoro #
G407403975
UPC #
-
Country of Origin
China
Dimensions
Inside Length
24 in
Pitch Length
24 in
Belt Trade Size
H
Top Width
0.44 in
Details
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Weight
0.29
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
48
Industry Number
240H044
Tooth Shape
Trapezoidal
Pitch
0.5 in
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.