Shop BESTORQ
See all product information
Timing Belt Model 240H700 24 in Effective length and 7 in Top Width
Mfr # 240H700
Zoro # G807406392
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Weight
4.57
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
240H700
Zoro #
G807406392
UPC #
-
Country of Origin
China
Dimensions
Inside Length
24 in
Pitch Length
24 in
Belt Trade Size
H
Top Width
7 in
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Weight
4.57
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
48
Reinforcing Cord Material
Fiberglass
Industry Number
240H700
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.